Shop All Vanity Lights
Elk Showroom
Ventnor 2Light Vanity Light
Mfr # 17181/2
Zoro # G508432607
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5 in
- Length 4 in
- Housing Finish Polished Chrome
- Lamp Type G9
- Lamp Watts 40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 17181/2
- Zoro # G508432607
- UPC # 748119089546
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 in |
Length | 4 in |
Width | 16 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Polished Chrome |
Lamp Type | G9 |
Number of Lights | 2 |
Lamp Watts | 40 |
Housing Material | Metal |
Series | Ventor |
Description
Etched stainless steel shades with a full Polished Chrome backplate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED U-BEND T8/T12 6"" 15W (T848840ABU6LED)
- JUNO LIGHTING Track Section, 8 ft, Silver (R 8FT SL)
- ILC Replacement for Hikari J32v/300w 119mm (j8230) replacement light bulb lamp (J32V/300W 119MM (J8230) HIKARI)
- SATCO 4.5 Watt MR16 LED - Silver Finish - 2700K - GU5.3 Base - 360 Lumens - 12 Volt - Hologen (S11391)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- Z-LITE Ethos 4 Light Vanity, Chrome & Chisel (1923-4V-CH-LED)
- ACCESS LIGHTING Citi, LED Vanity, Brushed Steel Finish, Acrylic Lens Acrylic (62572LEDD-BS/ACR)
- Elk Showroom Vanity Lights