Shop All Pendants
Elk Showroom
Urbano 13'' Wide 1Light Pendant, Polished Chrome
Mfr # 17232/1
Zoro # G908432580
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 8 in
- Length 13 in
- Width 13 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 17232/1
- Zoro # G908432580
- UPC # 748119089638
- Country of Origin China
- Category Pendants
Dimensions
Height | 8 in |
Length | 13 in |
Width | 13 in |
Details
Color | Silver |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Pendant |
Finish | Polished Chrome |
Material | Glass |
Series | Urbano |
Watts | 75 |
Description
Urbano 13'' Wide 1Light Pendant Polished Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MR. LONGARM Changer Bulb Flood 3/4In Thrds (3001)
- ILC Replacement For LIGHT BULB LAMP F40AX35 FLUORESCENT LINEAR 2PK (2PAK:WX-ET5S-3)
- ILC Replacement for Philips 16763-5 replacement light bulb lamp (16763-5 PHILIPS)
- SUNLITE LED 42-in Square Bollard Outdoor Lght, 30K/40K/50K, Multi-Volt, 2750 Lumens, 12W/16W/22W, Dimmable (87994-SU)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- LALIA HOME 7in Ironhouse One Light Hanging Metal Caged Mini Pendant Ceiling Light Fixture, Black (LHP-3018-BK)
- Elk Showroom Pendants