Shop All Chandeliers
Elk Showroom
Ulla 28'' Wide 8Light Chandelier, Antique White
Mfr # EC89875/8
Zoro # G308433712
Free Shipping & Returns
$390.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type G16.5
- Glass Color No Shade
- Width 28 in
- Dimmable Yes
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # EC89875/8
- Zoro # G308433712
- UPC # 60646075558
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 28 in |
Length | 28 in |
Height | 30.25 in |
Details
Item | Chandelier |
Housing Finish | Antique White |
Lamp Type | G16.5 |
Glass Color | No Shade |
Dimmable | Yes |
Material | Metal |
Lighting Technology | Incandescent |
Color | White |
Series | Ulla |
Housing Material | No Shade |
Voltage | 120 |
Number of Lights | 8 |
Style | Transitional |
Light Type | Candelabra - E12 |
Watts | 60 |
Description
The Ulla Chandelier is a chic and simple curved 8light chandelier Eight arms curve elegantly from a central rod, each supporting a single candle The look is an updated, pareddown take on a traditional silhouette
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FOXFURY LIGHTING SOLUTIONS LED Helmet Light, White, Command Tilt (410-T09)
- ILC Replacement for Ultra Dynamics 8060 SUD Lamp HAS Step Base replacement light bulb lamp (8060 SUD LAMP HAS STEP BASE ULTRA DYNAMICS)
- ILC Replacement for Lycian 1207 Midget 2K replacement light bulb lamp (1207 MIDGET 2K LYCIAN)
- ELCO LIGHTING 6 LED IC Airtight Super Sloped Ceiling Single Wall New Construction Housing" (EL971ICA)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Polished Nickel (EC89895/8)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Chandelier (81204)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- Z-LITE Leila Chandelier, 5-Light, 26 In.W x 10 In.H, Brushed Nickel/White Linen (744-26R-BN)
- Elk Showroom Chandeliers