Shop All Pendants
Elk Showroom
Tubolaire 3'' Wide 1Light Mini Pendant, Chrome
Mfr # PC670-90-15
Zoro # G408433896
product price: $128.25
/ea
Free Shipping & Returns
$128.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 3 in
- Width 3 in
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # PC670-90-15
- Zoro # G408433896
- UPC # 60646032759
- Country of Origin China
- Category Pendants
Dimensions
Height | 6 in |
Length | 3 in |
Width | 3 in |
Details
Color | Silver |
Number of Lights | 1 |
Item | Mini Pendant |
Finish | Chrome |
Material | Glass |
Watts | 50 |
Series | Tubolaire |
Description
Tubolaire 3'' Wide 1Light Mini Pendant Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUREFIRE Black No Led Tactical Handheld Flashlight, CR123A, 600 lm (6PX-C-BK)
- ILC Replacement for Norman Lamps L13w/30 replacement light bulb lamp (L13W/30 NORMAN LAMPS)
- ILC Replacement for Eiko Led-6-ba9s-w replacement light bulb lamp (LED-6-BA9S-W EIKO)
- NITE IZE Gen Purpose Hands Free Light, LED, Red (SLP2-10-R3)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- BESA LIGHTING Modus Cord Pendant, Natural, Satin Nickel, 1x9W LED (1XT-MODUSNA-LED-SN)
- Elk Showroom Pendants