Shop All Vanity Lights
Elk Showroom
Truss 418W CFL Lamp Opal GlassChrome finish, 1inch Ext Arm
Mfr # BVF7004-10-15-18Q-SP
Zoro # G808433588
product price: $186.30
/ea
Free Shipping & Returns
$186.30
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Housing Finish Brown
- Number of Lights 4
- Series Truss
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BVF7004-10-15-18Q-SP
- Zoro # G808433588
- UPC # 60646067577
- Country of Origin China
- Category Vanity Lights
Details
Item | Vanity Light |
Color | Brown |
Housing Finish | Brown |
Number of Lights | 4 |
Series | Truss |
Housing Material | Metal |
Description
Truss 418W CFL Lamp Opal GlassChrome finish 1inch Ext Arm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RADIONIC HI-TECH Flush Mount, Heather, 1-Light (K_FM_5487)
- SATCO 23W PLL LED ballast bypass 2G11 2800Ls 120-277V 4000K (S9951)
- WESTINGHOUSE -Light Picture LED Swivel Adjustable 4W 3000K 14Inch Oil Rbd Brnz Fnsh (7501200)
- RAILHEAD GEAR Safety Light, Amber, LED, 2 D Batteries (M8-LED A)
- ELK SHOWROOM Emily 23'' Wide 3Light Vanity Light, Matte Black (EC89254/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Capello 27'' Wide 4Light Vanity Light, Chrome (BV2034-0-15)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- DALS 24 Inch CCT LED Linear Vanity Light (LEDVAN003-CC-24CH)
- Elk Showroom Vanity Lights