Shop All Sconces
Elk Showroom
Structure 10'' High 1Light Sconce, Oil Rubbed Bronze
Mfr # 33320/1
Zoro # G608432859
Free Shipping & Returns
$191.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 9 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Oil Rubbed Bronze
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 33320/1
- Zoro # G608432859
- UPC # 748119138510
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Width | 9 in |
Length | 5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Oil Rubbed Bronze |
Item | Sconce |
Lamp Watts | 60 |
Series | Structure |
Lamp Type | A19 |
Housing Material | Metal |
Description
The post and beam style can be found in many barns and houses across America and the world dating back thousands of years The Structure collection emulates this traditional building technique with boldly scaled and intricate lighting designs Each item has three sizes of solid wood pieces that are joined together into a complete fixture with accenting metal hardware fitted with oversized nuts and bolts at each angle Choose from classic finish combinations including Natural Wood with Oil Rubbed Bronze hardware or Medium Oak with Satin Brass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FULHAM All-In-One LED Driver, Linear Case (FHSAC1UNV40L)
- SATCO 4.5 Watt G25 LED Lamp, White, Medium Base, 90 CRI, 3000K, 120 Volts (S21231)
- STREAMLIGHT Industrial Headlamp, 50/10 lm, Black Body (61400)
- LEVITON LAMP SOCKETS MED SIDE OUTLET DUAL SOCKT INC (4010)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- AFX Sia 17 in. LED Sconce - Black (SIAS0717LAJUDBK)
- AFX Unity LED Sconce, Brushed Nickel, 4in (USS080812L30ENBN)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- PROGRESS LIGHTING Hartwick Collection Satin Brass One-Light Wall Sconce (P710087-012)
- ACCESS LIGHTING Crest, 2 Light LED Wall Sconce, Satin Finish, Alabaster Glass (20635LEDDLP-SAT/ALB)
- QUOIZEL Millennium Wall Sconce (LSM8801PS)
- Elk Showroom Sconces