Shop All Sconces
Elk Showroom
Stanley 1775'' High 1Light Swingarm Sconce, Matte Black
Mfr # 52360/1
Zoro # G708432940
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 17.75 in
- Width 5 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Matte Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 52360/1
- Zoro # G708432940
- UPC # 748119155234
- Country of Origin China
- Category Sconces
Dimensions
Height | 17.75 in |
Width | 5 in |
Length | 17.75 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Matte Black |
Item | Sconce |
Glass Color | Black |
Lamp Type | A19 |
Lighting Technology | Incandescent |
Housing Material | Metal |
Lamp Watts | 60 |
Series | Stanley |
Description
The Stanley swingarm sconce exudes a sleek midcentury design with rotatable arms and fully adjustable shades that cast functional light in almost any desired direction
- •5in W x 17.75in D x 17.75in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, wall mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •The lighting comes with a convenient installation pack to make it easy to install
- •Wall lights are great for bedrooms, hallways, living rooms, kitchens, home offices, etc.
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAXCEL Milano 4-1/4in Mini Pendent Satin Nickel (PD30119SN)
- FEIT ELECTRIC LED, 5.5 W, B10, Medium Screw (E26), PK2 (BPETC60927CAFIL/2/RP)
- ELCO LIGHTING 8 Square Sky Panel™" (ELSP8840B)
- ELCO LIGHTING Magnetic Transformers 120V to 12V (ETRK50)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- Z-LITE Delaney 1 Light Wall Sconce, Matte Black & Clear (471-1S-MB)
- VAXCEL Akron Nickel Farmhouse Wall Sconce, 3 Light Bathroom Vanity Fixture (W0377)
- ACCESS LIGHTING Lux, Dual Voltage LED Wall Sconce, Satin Finish (20409LEDD-SAT)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Bronze Finish, Opal Glass (20440-BRZ/OPL)
- Elk Showroom Sconces