Shop All Flushmount Lights
Elk Showroom
Sophie 18'' Wide 3Light Flush Mount, White Coral
Mfr # 52262/3
Zoro # G508432881
product price: $558.00
/ea
Free Shipping & Returns
$558.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish White Coral
- Length 18 in
- Width 18 in
- Lamp Type A19
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 52262/3
- Zoro # G508432881
- UPC # 748119155036
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 18 in |
Width | 18 in |
Height | 9 in |
Details
Housing Finish | White Coral |
Lamp Type | A19 |
Voltage | 120 |
Watts | 60 |
Dimmable | Yes |
Glass Color | Off White |
Item | Flush Mount |
Housing Material | Metal |
Series | Sophie |
Color | White |
Type | Medium - E26 |
Number of LEDs | 3 |
Lighting Technology | Incandescent |
Description
The Sophie collection features sculptural shapes made with braided paper rope which adds an organic texture and exudes a soft, diffused light A white coral finish compliments the design
- •18in W x 18in D x 9in H
- •Item available in white coral
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COOPER LIGHTING LED 6""RETROFT BAFFLE TRM (LT560WH6930R)
- LAMPLIGHT FARMS Lamp Oil Medallion 640Z (60003)
- ILC Replacement for Green Creative 12a19g4dim/840 replacement light bulb lamp (12A19G4DIM/840 GREEN CREATIVE)
- ILC Replacement for Lights OF America Fcl30ex-l-ll (2630b) replacement light bulb lamp (FCL30EX-L-LL (2630B) LIGHTS OF AMERICA)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- BROMI DESIGN Lynch 15.75 in. 3-Light Champagne Flushmount Ceiling Light (B4106CGS)
- ACCESS LIGHTING Vision, Flush Mount, Brushed Steel Finish, Frosted Glass (50030-BS/FST)
- COMPONENT HARDWARE Cool White LED Filament Appliance Bulb (LED-FL60-CL-C)
- PROGRESS LIGHTING LED Flush Mount (P730008-030-30)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- Elk Showroom Flushmount Lights