Shop All Chandeliers
Elk Showroom
Solomon 28'' Wide 6Light Chandelier, Matte Black
Mfr # 89697/6
Zoro # G908433020
product price: $498.00
/ea
Free Shipping & Returns
$498.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Glass Color No Shade
- Lighting Technology Incandescent
- Series Solomon
- Housing Material No Shade
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89697/6
- Zoro # G908433020
- UPC # 748119155890
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 28 in |
Width | 28 in |
Height | 26 in |
Details
Item | Chandelier |
Housing Finish | Matte Black |
Lamp Type | B10 |
Glass Color | No Shade |
Lighting Technology | Incandescent |
Series | Solomon |
Housing Material | No Shade |
Dimmable | Yes |
Style | Traditional |
Color | Black |
Light Type | Candelabra - E12 |
Voltage | 120 |
Material | Metal |
Watts | 60 |
Number of Lights | 6 |
Description
The Solomon collection has a lodgeinspired appeal, with slender, swooping black metal arms and exposed bulbs Silhouettes nod to forged iron pieces, but with a lighter and more elegant touch for today's interiors
- •28in W x 28in D x 26in H
- •Item available in matte black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY LED Lamp, PAR38, 17W, 95 CRI, 2700K, 25 deg. (17PAR38/EXPERTCOLOR/F25/927/DIM/120V B)
- LUXURY LIGHTING Asavva 17in. High Starburst Ceramic Outdoor Wall Light, Antique Copper Finish (412-36 Acop-u/d-7-17)
- WESTEK White Battery Powered LED Puck Light , 3PK (BL-PCCT-W3)
- SATCO Bulb, LED, ED28, 90W, EX39,100V-277V, 5000K, 12600L (S39679)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM Chandelier (81204)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- GLENDALE English Bronze Mini Chandelier Light, 22.25 in. (40883-92)
- Elk Showroom Chandeliers