Shop All Vanity Lights
Elk Showroom
Slide 48'' Wide 1Light Vanity Light, Chrome
Mfr # BV851-10-15
Zoro # G808433595
product price: $131.99
/ea
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 8 in
- Length 6.6 in
- Width 4.8 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV851-10-15
- Zoro # G808433595
- UPC # 60646056090
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 8 in |
Length | 6.6 in |
Width | 4.8 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Lamp Watts | 100 |
Series | Slide |
Housing Material | Glass |
Description
Slide 48'' Wide 1Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Set of 4 Extension Cord or Christmas Light Reels with Bag (972882AHM)
- ILC Replacement for GE General Electric G.E 50/200/250w replacement light bulb lamp (50/200/250W GE GENERAL ELECTRIC G.E)
- PRINCETON TEC PRINCETON TEC 55 Lumens, LED Tan Headlamp (C-IR-Tan)
- MUTUAL INDUSTRIES 12Hours 6" Light Sticks Red 10C (17759-79-12)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- NUVO Polaris 1 Light 5 in. Vanity Satin Frosted Glass Shade Brush (60-611)
- THOMAS Triton 2Light Wall Lamp in Moonlight Silver (SL717272)
- Elk Showroom Vanity Lights