Shop All Vanity Lights
Elk Showroom
Sleek 30'' Wide 4Light Vanity Light, Chrome
Mfr # BV1534-10-15
Zoro # G908433518
product price: $326.99
/ea
Free Shipping & Returns
$326.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 6 in
- Length 4 in
- Width 30 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV1534-10-15
- Zoro # G908433518
- UPC # 60646068889
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 6 in |
Length | 4 in |
Width | 30 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 4 |
Light Type | Wedge |
Series | Sleek |
Lamp Watts | 75 |
Housing Material | Glass |
Description
Sleek 30'' Wide 4Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRINCETON TEC Industrial Spotlight, LED, Green (S722-NY)
- LITHONIA LIGHTING LEDHiBay, 25 5/8"L, 15 1/2"W, 2 3/4"H, 105W (IBG 18L MVOLT)
- ILC Replacement For LIGHT BULB LAMP, G206CG628V (G206CG6-28V)
- SATCO 8W LED MR16 3000K 40' beam GU5.3 12V (S8641)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- LALIA HOME Three Light Metal and Opaque White Glass Shade Vanity Wall Mounted Fixture, Antique Brass (LHV-1004-AB)
- LALIA HOME Essentix Three Light Metal, Translucent Glass Shade Vanity Wall Mounted Fixture, Chrome (LHV-1005-CH)
- NUVO 2 Light 14 in. Vanity Diamond in. U in. Channel Glass White (SF76-276)
- Elk Showroom Vanity Lights