Shop All Vanity Lights
Elk Showroom
Sculptive Collection 3 light bath in Polished NickelMatte Nickel
Mfr # 11597/3
Zoro # G408432752
Free Shipping & Returns
$226.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 5 in
- Length 6 in
- Width 22 in
- Housing Finish Matte Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 11597/3
- Zoro # G408432752
- UPC # 748119065366
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 5 in |
Length | 6 in |
Width | 22 in |
Details
Item | Vanity Light |
Color | Silver |
Housing Finish | Matte Nickel |
Lamp Type | G9 |
Number of Lights | 3 |
Style | Transitional |
Series | Sculptive |
Housing Material | Glass |
Lamp Watts | 60 |
Description
This series features curviliner Polished Chrome metal forms that complement thick frosted textured glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGLITE MAG-Lite 459-M3A012 Aaa Mini Maglite Flashlight Black W-2 B (459-M3A012)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30LDM/930CA)
- ILC Replacement for Damar 7694e replacement light bulb lamp (7694E DAMAR)
- BRITE-STRIKE Tactical Hands Free Light, LED, Silver, PK4 (LSR-4)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- SUNPARK Integrated LED Vanity Light Fixture, 3000K, CEC Complaint , Satin Nickel Finish (FL5324D-3000K(JA8)-62)
- PROMINENCE HOME Fairendale, Three Light Matte Black Bathroom Vanity Light with Clear Glass (51534-40)
- Elk Showroom Vanity Lights