Shop All Vanity Lights
Elk Showroom
Scatola 6'' Wide 1Light Vanity Light, Chrome
Mfr # BV521-10-15
Zoro # G908433396
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 7 in
- Length 6 in
- Width 6 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # BV521-10-15
- Zoro # G908433396
- UPC # 60646040266
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 7 in |
Length | 6 in |
Width | 6 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 1 |
Light Type | Wedge |
Housing Material | Glass |
Lamp Watts | 60 |
Series | Scatola |
Description
Scatola 6'' Wide 1Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFX Outdoor LED Sconce - 20W 2200Lm 120-277V - Black (BWSW060822L50MVBK)
- STREAMLIGHT Flashlight Holster, Black, 2-3/8" H x 14"L (75927)
- FEIT ELECTRIC LED R20 E26 SW 45W 3PK (R20DM/927CA/3)
- LUMAPRO LUMAPRO 9W, T5 Miniature Incandescent Bulb (906-2PK)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- PROGRESS LIGHTING Phase 1.2 LED Collection 48" LED Linear Bath & Vanity (P300207-009-30)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- Elk Showroom Vanity Lights