Shop All Pendants
Elk Showroom
Rydell 9'' Wide 1Light Mini Pendant, Matte Black and Parchment
Mfr # EC89765/1
Zoro # G208433614
product price: $150.00
/ea
Free Shipping & Returns
$150.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Height 25.25 in
- Length 9 in
- Width 9 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89765/1
- Zoro # G208433614
- UPC # 60646075411
- Country of Origin China
- Category Pendants
Dimensions
Height | 25.25 in |
Length | 9 in |
Width | 9 in |
Details
Color | Black |
Lamp Type | A19 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Parchment |
Item | Mini Pendant |
Finish | Matte Black |
Glass Color | White |
Dimmable | Yes |
Watts | 75 |
Lighting Technology | Incandescent |
Material | Metal |
Series | Rydell |
Description
An updated take on a classic silhouette, The Rydell Mini Pendant features a small angled shade made from natural woven rattan that supports a single bulb Display in multiples for a modern, complete look
- •9in W x 9in D x 25.25in H
- •A natural parchment shade provides an updated look on a classic silhouette.
- •Parchment shades cast a beautiful glow
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE 71 to 73 Watts, 2 or 3 Lamps, Electronic Ballast (IOPA-3P32-LW-N)
- SUNPERIAN BR40 LED Flood Light Bulbs 13W (85W Equivalent) 1400LM Dimmable E26 Base 12-Pack (SP34023-12PK)
- NIGHTSTICK Black Rechargeable Led Industrial Handheld Flashlight, Proprietary, 650 lm lm (NSR-9944XL)
- SYLVANIA Plug-In CFL Bulb, 13W, 900 lm, 3000K (CF13DD/E/830/ECO)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- MAXIM Outland 1-Light 7" Wide Barn Wood / Weathered Zinc Pendant Light (25261BWWZ)
- Elk Showroom Pendants