Shop All Pendants
Elk Showroom
Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass
Mfr # 56550/1
Zoro # G408432974
product price: $156.60
/ea
Free Shipping & Returns
$156.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13 in
- Length 10 in
- Width 10 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 56550/1
- Zoro # G408432974
- UPC # 748119111995
- Country of Origin China
- Category Pendants
Dimensions
Height | 13 in |
Length | 10 in |
Width | 10 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Oil Rubbed Bronze |
Series | Ridley |
Watts | 100 |
Material | Glass |
Description
Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/827/A/ECO)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- LITEZALL Rechargeable Flashlight/Lantern (LA-RCHSFFL1-9/18)
- LUXRITE A19 LED Light Bulbs 15W (100W Equivalent) 1600LM 5000K Bright White Dimmable E26 Base 4-Pack (LR21443-4PK)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK HOME Softshot 12'' Wide 1-Light Pendant - Black (D4672)
- Elk Showroom Pendants