Shop All Post Lighting
Elk Showroom
Renford 17'' High 3Light PostMount, Architectural Bronze
Mfr # 45424/3
Zoro # G308204404
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Architectural Bronze
- Series Renford
- Watts 60
- Housing Material Glass
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 45424/3
- Zoro # G308204404
- UPC # 748119138800
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 8 in |
Width | 8 in |
Height | 17 in |
Details
Item | Post Mount |
Finish | Architectural Bronze |
Series | Renford |
Watts | 60 |
Housing Material | Glass |
Color | Black |
Bulb Base Type | Candelabra - E12 |
Voltage | 120 |
Number of Lamps | 3 |
Dimmable | Yes |
Indoor/Outdoor Usage | Outdoor |
Bulb Type | B11 |
Description
Renford 17'' High 3Light PostMount Architectural Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 4 Five-Color Temperature Switch LED Reflector Inserts" (EL415CT5BB)
- ILC Replacement For SATCO S9220 (S9220)
- ILC Replacement for Coleman 13w6500k replacement light bulb lamp (13W6500K COLEMAN)
- TCP LED, 4W B11 ND 2700K E12, Frost, Blunt Tip (LED4E12B1127KF)
- CRAFTMADE 84in Smooth Direct Burial Post in Textured Black (Z8790-TB)
- MAXSA INNOVATIONS Post Cap and Deck Railing Lights - Solar Wave style - Black (41481)
- Z-LITE Westover 3 Light Outdoor Pier Mounted Fixture, Black & Clear Beveled (580PHB-533PM-BK)
- MAXIM Knoxville 3-Light 9" Wide Bronze Outdoor Pole/Post Mount (1130CLBZ)
- QUOIZEL Millhouse Outdoor Post Lantern (MHE9010K)
- Z-LITE Seoul 3 Light Outdoor Post Mounted Fixture, Oil Rubbed Bronze & Clear (571PHXLR-564P-ORB)
- MAXIM Westlake 1-Light 8" Wide Black Outdoor Pole/Post Mount (1001BK)
- Elk Showroom Post Lighting