Shop All Sconces
Elk Showroom
Regato Uno 120V Sconce Frosted glass wClear Top ORB finish
Mfr # WS851-79-45
Zoro # G608433610
product price: $110.70
/ea
Free Shipping & Returns
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brown
- Series Regato Uno
- Housing Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # WS851-79-45
- Zoro # G608433610
- UPC # 888888880095
- Country of Origin China
- Category Sconces
Details
Finish | Brown |
Item | Sconce |
Series | Regato Uno |
Housing Material | Metal |
Description
Regato Uno 120V Sconce Frosted glass wClear Top ORB finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY HID LED, 40 W, Mogul Screw (EX39) (40WP/LED/850/LS EX39 G3 BB 3/1)
- WESTEK Mlc2Bc Light Control Indoor Mo (MLC162BC)
- LEVITON LAMP SOCKETS G12 BASE 5KV METAL HALIDE LMPHLDR (557)
- ZORO SELECT Lamp Changer Head (2D007)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- TROY Point Lookout Wall sconce (B5032-APW)
- ACCESS LIGHTING Crest, 2 Light Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20635-ORB/ALB)
- DESIGNERS FOUNTAIN Evi 4.5in 1-Light Chrome Glam Indoor Wall Sconce with Frosted White Shade (89901-CH)
- VAXCEL Melbourne Dualux 8in Outdoor Bronze (T0323)
- WESTINGHOUSE WALL SCONCE 3LT BN 60W (62279)
- WESTINGHOUSE One-Light LED Indoor Wall Fixture Cava Chrome, Bubble Glass (6307600)
- Elk Showroom Sconces