Shop All Chandeliers
Elk Showroom
Quinn 30'' Wide 6Light Chandelier, Antique White
Mfr # EC89688/6
Zoro # G108433387
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Lamp Type B10
- Glass Color No Shade
- Style Transitional
- Number of Lights 6
- Series Quinn
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89688/6
- Zoro # G108433387
- UPC # 60646075190
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 30 in |
Length | 18 in |
Height | 16.75 in |
Details
Item | Chandelier |
Housing Finish | Antique White |
Lamp Type | B10 |
Glass Color | No Shade |
Style | Transitional |
Number of Lights | 6 |
Series | Quinn |
Voltage | 120 |
Light Type | Candelabra - E12 |
Dimmable | Yes |
Material | Metal |
Watts | 60 |
Color | White |
Housing Material | No Shade |
Lighting Technology | Incandescent |
Description
The Quinn Chandelier is a chic and simple curved 6light chandelier Six arms curve elegantly from a central rod, each supporting a single candle and a faux birch candle cover The look is an updated, pareddown take on a traditional silhouette
- •30in W x 18in D x 16.75in H
- •The Quinn Chandelier is an updated, pared-down take on a traditional silhouette.
- •Painted birch look candle covers
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 25 W G16 1/2 Incandescent - Gloss White - 1500 Hours - 175L - Candelabra Base - 120V (S3260)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- METALUX Mod Cord, 277V Nema Twist Lock Plug, 6Ft (MPC6-277)
- FRIEDLAND RLR SHADE JUP WHT 55X72"" (JU5W)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ELK SHOWROOM Chandelier (81204)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- WESTINGHOUSE Chandelier SemiFlush- 60W 4Lght Scholar Convertbl ORB White Opal Glass (6342000)
- Elk Showroom Chandeliers