Shop All Chandeliers
Elk Showroom
Quinn 24'' Wide 5Light Chandelier, Old Bronze
Mfr # EC89687/5
Zoro # G408433438
product price: $198.00
/ea
Free Shipping & Returns
$198.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Old Bronze
- Lamp Type B10
- Glass Color No Shade
- Width 23.75 in
- Light Type Candelabra - E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89687/5
- Zoro # G408433438
- UPC # 60646075237
- Country of Origin China
- Category Chandeliers
Dimensions
Width | 23.75 in |
Height | 16.75 in |
Length | 23.75 in |
Details
Item | Chandelier |
Housing Finish | Old Bronze |
Lamp Type | B10 |
Glass Color | No Shade |
Light Type | Candelabra - E12 |
Watts | 60 |
Color | Bronze |
Style | Transitional |
Material | Metal |
Lighting Technology | Incandescent |
Series | Quinn |
Dimmable | Yes |
Housing Material | No Shade |
Number of Lights | 5 |
Voltage | 120 |
Description
The Quinn Chandelier is a chic and simple curved 5light chandelier Five arms curve elegantly from a central rod, each supporting a single candle and a faux birch candle cover The look is an updated, pareddown take on a traditional silhouette
- •23.75in W x 23.75in D x 16.75in H
- •The Quinn Chandelier is an updated, pared-down take on a traditional silhouette.
- •Painted birch look candle covers
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hach Fg6002601 (FG6002601 HACH)
- FEIT ELECTRIC LED, 8.3 W, PAR30, Medium Screw (E26) (PAR30SDM/930CA)
- HALO La Gimbal Wht Bffl 90Cri 4000K, 56" (LA56069401EWH)
- STREAMLIGHT Nylon Holster, Loop (68905)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Chandelier (81204)
- WESTINGHOUSE Westinghouse Lighting 6368600 4 Light Chandelier - Matte Black (6368600)
- Elk Showroom Chandeliers