Shop All Flushmount Lights
Elk Showroom
Quad Flushmount in Metallic Gray with Frosted Glass, Grande
Mfr # FM2050-10-95
Zoro # G708433718
product price: $86.99
/ea
Free Shipping & Returns
$86.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Silver
- Length 9 in
- Width 9 in
- Lamp Type G9
- Height 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # FM2050-10-95
- Zoro # G708433718
- UPC # 60646064934
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 9 in |
Width | 9 in |
Height | 2 in |
Details
Housing Finish | Silver |
Lamp Type | G9 |
Watts | 40 |
Glass Color | White |
Item | Flush Mount |
Color | Gray |
Number of LEDs | 2 |
Series | Quad |
Housing Material | Glass |
Description
A simple geometric form with optimal illumination Choose from metallic grey or a chrome finish and three sizes mini, medium, or grande For indoor use
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC BALAST BYPAS 32W DL 48""L (T4815850ABLED10)
- RAILHEAD GEAR Rechargeable SafetyLight, Amber, LED, Solar (M18-SOLAR A)
- KILLARK Wire Guard, For VM4 Fixtures (VMAG25S)
- MILWAUKEE TOOL USB Pivoting Flood Light + 3.0 BATTERY (2114-21,48-11-2131)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- Z-LITE Halcyon 2 Light Flush Mount, Brushed Nickel (723F13-BN)
- DESIGNERS FOUNTAIN 14in 2-Light Pewter Ceiling Light Flush Mount (1257M-PW-AL)
- NUVO 15-Inch CCT Selectable Fabric Drum LED Decor Flsh Mnt Fixture, White Fabric Shade, Acrylic Diffuser (62/999)
- LIGHTOLIER Round LED Surface Mount Selectable 6 (SD7R10ESCT1W)
- ILC Replacement For EIKO, DKDS615W105940DIM120 (DKDS-6-15W/10.5/940-DIM-120)
- Elk Showroom Flushmount Lights