Shop All Pendants
Elk Showroom
Purcell 7'' Wide 1Light Mini Pendant, Iron
Mfr # 14306/1
Zoro # G008432664
product price: $141.75
/ea
Free Shipping & Returns
$141.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 13 in
- Length 7 in
- Width 7 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 14306/1
- Zoro # G008432664
- UPC # 748119087986
- Country of Origin China
- Category Pendants
Dimensions
Height | 13 in |
Length | 7 in |
Width | 7 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Item | Mini Pendant |
Finish | Iron |
Watts | 60 |
Series | Purcell |
Material | Fabric |
Description
Purcell 7'' Wide 1Light Mini Pendant Iron
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO Flush Mount LED 6 Round Disk 15W 3000K 90CRI WH (CM405RA-M-3090-WH)
- ILC Replacement for Bender & Wirth 899 replacement light bulb lamp (899 BENDER & WIRTH)
- LEDLENSER Ledlenser Li-ion battery for MH7/MH8 (500987)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- QUOIZEL Kami Mini Pendant (TFKM1508VB)
- Elk Showroom Pendants