Shop All Sconces
Elk Showroom
Planet 10'' High 7Light Sconce, White
Mfr # WSL200-N-30
Zoro # G608433726
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 6 in
- Finish White
- Lamp Watts 1
- Length 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # WSL200-N-30
- Zoro # G608433726
- UPC # 60646075138
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Width | 6 in |
Length | 4 in |
Details
Finish | White |
Item | Sconce |
Lamp Watts | 1 |
Housing Material | Metal |
Lamp Type | Integrated LED |
Series | Planet |
Description
Planet 10'' High 7Light Sconce White
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PILA LED Surface Mount Fixture, 4 ft L, 20W (SDS42448L8CST-UNV-DIM)
- WESTGATE SL-20W-30K-BZ-DDIMMABLE LED FLOOD LIGHTS (SL-20W-30K-BZ-D)
- ILC Replacement For NUVO LIGHTING, S29673 (S29673)
- GE LAMPS LED Tube, 3800 lm, 4000K, Linear Bulb, 25.5 (LED26ET5/G/4/840)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- DAP Spackling Light 1Gl (12143)
- VAXCEL INTERNATIONAL Bryce 8In. Wall Sconce (WS55408BBZ)
- ELK LIGHTING Mica 1-Light Sconce in Oil Rubbed Bronze with Mica Shade (66950/1)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ELK HOME Oak Park 17'' High 3-Light Outdoor Sconce - Antique Brushed Aluminum (89371/3)
- AFX Sia 17 in. LED Sconce - Black (SIAS0717LAJUDBK)
- Elk Showroom Sconces