Shop All Pendants
Elk Showroom
Piatto 6'' Wide 1Light Mini Pendant, Chrome
Mfr # LCA301-11-15
Zoro # G908433716
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 6 in
- Width 6 in
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LCA301-11-15
- Zoro # G908433716
- UPC # 60646073523
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 in |
Length | 6 in |
Width | 6 in |
Details
Color | Silver |
Number of Lights | 1 |
Item | Mini Pendant |
Finish | Chrome |
Watts | 5 |
Color Temperature | 3000K |
Material | Glass |
Series | Piatto |
Description
Piatto 6'' Wide 1Light Mini Pendant Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Yellow No CR123, 600 lm lm (88604)
- ILC Replacement For AMERICAN ULTRAVIOLET G36T5L (G36T5L)
- ILC Replacement for Philips Pl-l 18w/10/4p replacement light bulb lamp (PL-L 18W/10/4P PHILIPS)
- ILC Replacement for Philips 300m/ps30 120-130v replacement light bulb lamp (300M/PS30 120-130V PHILIPS)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ACCESS LIGHTING Mania, Mini Pendant Glass, Cobalt Glass (89119-COB)
- Elk Showroom Pendants