Shop All Pendants
Elk Showroom
Piatto 11'' Wide 3Light Mini Pendant, Satin Nickel
Mfr # LCA303-8-16M
Zoro # G508433697
Free Shipping & Returns
$368.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 11 in
- Width 11 in
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # LCA303-8-16M
- Zoro # G508433697
- UPC # 60646073677
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 in |
Length | 11 in |
Width | 11 in |
Details
Color | Silver |
Number of Lights | 3 |
Item | Mini Pendant |
Finish | Satin Nickel |
Material | Glass |
Series | Piatto |
Watts | 5 |
Color Temperature | 3000K |
Description
Piatto 11'' Wide 3Light Mini Pendant Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INVID TECH Security Solar Light, 30" Range, 500lm (ISL-SECURITY100)
- DIODE LED LO-PRO Mini LED driver Jct box & driver combo, 24V 100W VLM (VLM100W-24-LPM)
- ILB GOLD Fluorescent Ballast, Replacement For Philips, Rs-2S200-Tp (RS-2S200-TP)
- ILC Replacement for Olympus Ax70 replacement light bulb lamp (AX70 OLYMPUS)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- LIVEX LIGHTING Black Outdoor Pendant Lantern, 2 Light (27217-04)
- Elk Showroom Pendants