Shop All Pendants
Elk Showroom
Piatto 11'' Wide 3Light Mini Pendant, Satin Nickel
Mfr # LCA303-10-16M
Zoro # G808433717
product price: $368.55
/ea
Free Shipping & Returns
$368.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 4 in
- Length 11 in
- Width 11 in
- Number of Lights 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LCA303-10-16M
- Zoro # G808433717
- UPC # 60646073653
- Country of Origin China
- Category Pendants
Dimensions
Height | 4 in |
Length | 11 in |
Width | 11 in |
Details
Color | Silver |
Number of Lights | 3 |
Item | Mini Pendant |
Finish | Satin Nickel |
Material | Glass |
Series | Piatto |
Color Temperature | 3000K |
Watts | 5 |
Description
Piatto 11'' Wide 3Light Mini Pendant Satin Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HADCO Accent Light, Incandescent, 120V, 5-7/16" L (B1-H)
- GE LAMPS Fluorescent Linear Lamp, T8, Neutral, 3500K (F28T8/XL/SPX35/ECO)
- KEYSTONE TECHNOLOGIES HID LED, 36 W, 45 W, 54 W, EX39 (KT-LED54PSHID-EX39-8CSB-D)
- LUMAPRO Lighthead, LED Dock Light, 16W (24K347)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- BESA LIGHTING Kristall 8 Cord Pendant, Smoke, Satin Nickel Finish, 1x60W Incandescent (1KX-461602-SN)
- Elk Showroom Pendants