Shop All Chandeliers
Elk Showroom
PHOENIX COLLECTION 3LIGHT LINEAR
Mfr # 1606/3
Zoro # G508432539
product price: $256.99
/ea
Free Shipping & Returns
$256.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Finish Dark Rust
- Lamp Type A19
- Glass Color Amber
- Length 5 in
- Watts 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 1606/3
- Zoro # G508432539
- UPC # 748119160634
- Country of Origin China
- Category Chandeliers
Dimensions
Length | 5 in |
Width | 29 in |
Height | 19 in |
Details
Item | Chandelier |
Housing Finish | Dark Rust |
Lamp Type | A19 |
Glass Color | Amber |
Watts | 60 |
Material | Metal |
Series | Phoenix |
Housing Material | Glass |
Light Type | Medium - E26 |
Color | Black |
Number of Lights | 3 |
Description
PHOENIX COLLECTION 3LIGHT LINEAR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IOTA LED Emerg. Driver, IOTA, 9-1/2"L, 2-3/8"W (ILB CP05 A M5)
- METALUX Lm General Dist 4000K Wet Loc, 4Vt3 4000 (4VT3-LD5-4-G-UNV-L840-CD1-U)
- LUMARK Nffld Night Falcon (WG/NFFLD)
- WALDMANN Mach LED Plus, .40, 24VDC, 90deg Beam, 7.5" (113161000-00662575)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Ironton 18'' Wide 4Light Chandelier, Vintage Rust (65116-4)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- Z-LITE Alito 8 Light Chandelier, Matte Black (6015-8MB)
- Elk Showroom Chandeliers