Shop All Flushmount Lights
Elk Showroom
Pepper 8'' Wide 3Light Flush Mount, Matte Black
Mfr # EC89833/3
Zoro # G408433728
product price: $78.00
/ea
Free Shipping & Returns
$78.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Matte Black
- Length 8 in
- Width 8 in
- Lamp Type G16.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89833/3
- Zoro # G408433728
- UPC # 60646075510
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 in |
Width | 8 in |
Height | 5 in |
Details
Housing Finish | Matte Black |
Lamp Type | G16.5 |
Voltage | 120 |
Watts | 60 |
Dimmable | Yes |
Glass Color | No Shade |
Item | Flush Mount |
Housing Material | Metal |
Color | Black |
Number of LEDs | 3 |
Series | Pepper |
Lighting Technology | Incandescent |
Type | Candelabra - E12 |
Description
The Pepper Flush Mount is a stylish and sculptural statement piece featuring a wide round metal ceiling pan with three metal tubes of varying lengths that each hold a single bulb
- •8in W x 8in D x 5in H
- •The Pepper Flush Mount is a stylish and sculptural statement piece.
- •Customize your bulb choice
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Spec Vanity 1-Light 18" Wide Satin Nickel Vanity Light (52000SN)
- FEIT ELECTRIC 4' 19W LED Util Light (73992/CAN)
- SATCO 40W - 48 Inch Fluorescent T12 - 5000K - Daylight - G13 Base (S26610)
- WESTINGHOUSE Bulb Flood LED Dimmablemable 9W 120V BR30 5000K Day-Light E26 Med Base, 6PK (4514820)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- DESIGNERS FOUNTAIN 11in 2-Light Pewter Interior Ceiling Light Flush Mount with Etched Glass Shade (1257S-PW-W)
- JESCO 1-light 6" LED Domed disk Light 2700K (RE-GEO-FM-99106-2790-WH)
- MAXIM Essentials 2-Light 11.5" Wide Oil Rubbed Bronze Flush Mount Light (5849MROI)
- Z-LITE Savannah 2 Light Flush Mount, Bronze & Clear (462F11-BRZ)
- NUVO 1-Light 20W LED Wrap Fixture Fixture, White Finish (65/1097)
- Elk Showroom Flushmount Lights