Shop All Flushmount Lights
Elk Showroom
Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel
Mfr # EC89843/3
Zoro # G408433704
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Brushed Nickel
- Length 8 in
- Width 8 in
- Lamp Type G16.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89843/3
- Zoro # G408433704
- UPC # 60646075527
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 in |
Width | 8 in |
Height | 5 in |
Details
Housing Finish | Brushed Nickel |
Lamp Type | G16.5 |
Voltage | 120 |
Watts | 60 |
Dimmable | Yes |
Glass Color | No Shade |
Item | Flush Mount |
Number of LEDs | 3 |
Series | Pepper |
Lighting Technology | Incandescent |
Housing Material | Metal |
Type | Candelabra - E12 |
Color | Silver |
Description
The Pepper Flush Mount is a stylish and sculptural statement piece featuring a wide round metal ceiling pan with three metal tubes of varying lengths that each hold a single bulb
- •8in W x 8in D x 5in H
- •The Pepper Flush Mount is a stylish and sculptural statement piece.
- •Customize your bulb choice
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 4 Watt G16.5 LED Lamp, Clear, Medium Base, 90 CRI, 3000K, 120 Volts (S21216)
- DIODE LED 200 LED Tape Light 24V 5000K 16.4 ft. & MikroDIM™ Driver (DI-KIT-24V-BC2MD60-5000)
- SATCO 9W LED PL 2-Pin 3500K 850Ls G24d 50000 Hours 120 Deg. beam (S9855)
- ILC Replacement for Osram Sylvania 64642 replacement light bulb lamp (64642 OSRAM SYLVANIA)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ACCESS LIGHTING Meteor, LED Flushmount, Brushed Silver Finish, Acrylic Lens Acrylic (70081LEDD-BSL/ACR)
- QUICKWAY IMPORTS Round LED Ceiling Light Fixture Flush Mount Lighting, 6500K 30,000 Hour Lifetime 12 in. Black 24W (QI004034.M.BK)
- DESIGNERS FOUNTAIN Parsons 1-Light Black Outdoor Flush Mount Light with Frosted Glass Shade (2067-BK)
- NUVO 10-Inch LED Disk Light, CCT Selectable 3K/4K/5K, Brushed Nickel Finish (62/1675)
- REMPHOS LED Utility Drum, 11", 6W, 4000K (RP-DRU-11N-14L-40-02261)
- EUROFASE Verdura Modern Integrated LED Indoor Flushmount, 1-Light, Round, Dimmable, Black+ Brown (43894-017)
- Elk Showroom Flushmount Lights