Shop All Flushmount Lights
Elk Showroom
Pepper 8'' Wide 3Light Flush Mount, Brushed Gold
Mfr # EC89853/3
Zoro # G108433691
product price: $90.00
/ea
Free Shipping & Returns
$90.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Brushed Gold
- Length 8 in
- Width 8 in
- Lamp Type G16.5
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89853/3
- Zoro # G108433691
- UPC # 60646075534
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 8 in |
Width | 8 in |
Height | 5 in |
Details
Housing Finish | Brushed Gold |
Lamp Type | G16.5 |
Voltage | 120 |
Watts | 60 |
Dimmable | Yes |
Glass Color | No Shade |
Item | Flush Mount |
Series | Pepper |
Number of LEDs | 3 |
Type | Candelabra - E12 |
Housing Material | Metal |
Color | Gold |
Lighting Technology | Incandescent |
Description
The Pepper Flush Mount is a stylish and sculptural statement piece featuring a wide round metal ceiling pan with three metal tubes of varying lengths that each hold a single bulb
- •8in W x 8in D x 5in H
- •The Pepper Flush Mount is a stylish and sculptural statement piece.
- •Customize your bulb choice
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Bulb, HID Metal Halide Bt28 Ed28, Replacement For Philips, Ms400/Hor/Ed28/Ps (MS400/HOR/ED28/PS)
- ILC Replacement for Advance Vm-1p30-tp (VM-1P30-TP ADVANCE)
- TCP Elite LED, 16W A21, DIM, 3000K 3WAY (LED16A21D3WAY30K)
- EKENA MILLWORK Andrea Ceiling Medallion (Fits Canopies up to 4 1/8"), 8 1/8"OD x 4 1/8"ID x 1/2"P (CM08AD)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- COMPONENT HARDWARE LED Refrigerator Light With Milky Polyca (L20-1010-N)
- ACCESS LIGHTING Roma, LED Flush Mount, Antique Brushed Brass Finish, Opal Glass (20825LEDD-ABB/OPL)
- NUVO 14 Inch LED Cloud Fixture 0-10V Dimming - CCT Selectable (62/1226)
- WESTGATE FCS-11-12W-40KFlush-Mount Cloud Fixture - Round 11" 12W 4000K 1100Lm, ETL & ES (FCS-11-12W-40K)
- EUROFASE Muller Traditional Incandescent Flushmount, 2-Light, Clear/Bronze (28055-013)
- Elk Showroom Flushmount Lights