Shop All Flushmount Lights
Elk Showroom
Pelham 10'' Wide 2Light Flush Mount, Satin Brass with Matte Black
Mfr # 52323/2
Zoro # G108432809
product price: $118.00
/ea
Free Shipping & Returns
$118.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Satin Brass
- Length 10 in
- Lamp Type A19
- Voltage 120
- Height 5.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 52323/2
- Zoro # G108432809
- UPC # 748119155180
- Country of Origin China
- Category Flushmount Lights
Dimensions
Length | 10 in |
Width | 10 in |
Height | 5.5 in |
Details
Housing Finish | Satin Brass |
Lamp Type | A19 |
Voltage | 120 |
Watts | 40 |
Dimmable | Yes |
Glass Color | Black |
Item | Flush Mount |
Housing Material | Metal |
Type | Medium - E26 |
Lighting Technology | Incandescent |
Series | Pelham |
Color | Brass |
Number of LEDs | 2 |
Description
The Pelham collection of pendants and flush mounts have a refined, industrial look Each piece has a streamlined black or white curved metal shade, complementing metal hardware and diffuser on the bottom
- •10in W x 10in D x 5.5in H
- •Item available in satin brass
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGRADE Bulb, CFL, 13W, T4, 2GX7 (4-Pin) Base, Single Twin 4 Pin (S8368)
- FEIT ELECTRIC LED, 3 W, MR11, 2-Pin (GU4) (BPLVMR11/830CA)
- ILC Replacement for TCP 13W Springlamp PRO BUG YL replacement light bulb lamp (13W SPRINGLAMP PRO BUG YL TCP)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ELK SHOWROOM Mottled Gold 24'' Wide 3-Light Flush Mount - Brown (6835/3)
- ELK SHOWROOM Pepper 8'' Wide 3Light Flush Mount, Brushed Nickel (EC89843/3)
- DESIGNERS FOUNTAIN 16in Brooklyn 3-Light Bronze Ceiling Light Flush Mount (86821-BZ)
- JESCO Flush Mount LED 7 Round Slim Trim 15W 5CCT 90CRI WH (CM408RA-07R-120V-SW5-WH)
- WESTINGHOUSE Fixt Ceil2L W/Chn-Wh12X6 (66200)
- PROGRESS LIGHTING Appeal 2-Light 9" Flush Mount, 60 W, Brushed Nickel (P3549-09)
- ACCESS LIGHTING ModPLUS, Dual Voltage LED Flush Mount, White Finish, Acrylic Lens Acrylic (20840LEDD-WH/ACR)
- Elk Showroom Flushmount Lights