Shop All Pendants
Elk Showroom
Orbital 8'' Wide 1Light Mini Pendant, Oil Rubbed Bronze
Mfr # 10434/1
Zoro # G908432559
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 7 in
- Length 8 in
- Width 8 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 10434/1
- Zoro # G908432559
- UPC # 748119083018
- Country of Origin China
- Category Pendants
Dimensions
Height | 7 in |
Length | 8 in |
Width | 8 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Item | Pendant |
Finish | Oil Rubbed Bronze |
Series | Orbital |
Material | Glass |
Watts | 60 |
Description
The Orbital series features Oil Rubbed Bronze hardware with Smoke glass
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Viqua S200rl-ho replacement light bulb lamp (S200RL-HO VIQUA)
- LIGHTOLIER Round Downlight, 3500K, WHT, 0-10V, Dim, 5" (S5R835K7WZ10U)
- CELEBRATIONS Rope Light Ww 16.6' (2T434913)
- SIGNIFY LED Lamp, 2200 lm, 3500K Color Temp., 16.5W (16.5PL-L/PER/22/835/IF22/P 4P 10/1)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- BESA LIGHTING Lasso Cord Pendant, Gold Glitter, Satin Nickel Finish, 1x50W Halogen (1XT-5612GD-SN)
- Elk Showroom Pendants