Shop All Vanity Lights
Elk Showroom
Orbit 5'' Wide 2Light Vanity Light, Chrome
Mfr # BV9132-10-15
Zoro # G708433510
product price: $145.99
/ea
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Height 12 in
- Length 5 in
- Width 5 in
- Housing Finish Chrome
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # BV9132-10-15
- Zoro # G708433510
- UPC # 60646052900
- Country of Origin China
- Category Vanity Lights
Dimensions
Height | 12 in |
Length | 5 in |
Width | 5 in |
Details
Color | Silver |
Item | Vanity Light |
Housing Finish | Chrome |
Lamp Type | G9 |
Number of Lights | 2 |
Color Temp. | 3000K |
Housing Material | Glass |
Lamp Watts | 40 |
Series | Orbit |
Description
Orbit 5'' Wide 2Light Vanity Light Chrome
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING LED Downlight Retrofit Kit (WF6 SWW5 90CRI MW M6)
- ILC Replacement for GE General Electric G.E 120r/40/fl/cvg-130v replacement light bulb lamp (120R/40/FL/CVG-130V GE GENERAL ELECTRIC G.E)
- ILC Replacement for Osram Sylvania QTP 4x32t8/unv Psx-sc (QTP 4X32T8/UNV PSX-SC OSRAM SYLVANIA)
- KILLARK Mounting Splice Box Ceiling 4 Hub (VMX2B)
- ELK SHOWROOM Fremont 3Light Vanity in Oiled Bronze (69012-3)
- ELK SHOWROOM Sleek 30'' Wide 4Light Vanity Light, Chrome (BV1534-10-15)
- ELK SHOWROOM Vivica 24'' Wide 3Light Vanity Light, Brushed Nickel (EC90024/3)
- ELK SHOWROOM Fairbanks 2275'' Wide 3Light Vanity Light, Brushed Nickel and Opal (EC89984/3)
- ELK SHOWROOM DIAMANTE COLLECTIONVANITY COLLECTION ELEGANT BATH LIGHTING 2LIGHT CHROME FINISH with WHITE GLASS H (525-2CHR)
- NUVO Mercer LED Wall Sconce Brushed Nickel, Height: 4" (62-319)
- DALS LIGHTING Aria 36-Inch Rectangular Swivel Vanity Wall Sconce (VSW36-CC-BK)
- Elk Showroom Vanity Lights