Shop All Chandeliers
Elk Showroom
Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish
Mfr # 2706/6+3
Zoro # G808432765
product price: $653.40
/ea
Free Shipping & Returns
$653.40
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type B11
- Number of Lights 9
- Material Metal
- Series Olivissa
- Light Type Candelabra - E12
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 2706/6+3
- Zoro # G808432765
- UPC # 748119270661
- Country of Origin Unknown
- Category Chandeliers
Dimensions
Width | 37 in |
Height | 35 in |
Details
Item | Chandelier |
Housing Finish | Silver |
Lamp Type | B11 |
Number of Lights | 9 |
Color | Silver |
Material | Metal |
Series | Olivissa |
Light Type | Candelabra - E12 |
Watts | 60 |
Description
Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120-280 V, 60-150 W (LEDINTA0530C280DO)
- HALO Adjustable Slot Aperture, 3006 (3006WHBB)
- COLUMBIA LIGHTING LED Recessed Troffer, 31W, 3365 lm, 3500K (LJT22-35MLG-FSA12-EDU)
- LEDLENSER Ledlenser H7R Core, 1000 Lumens (880506)
- ELK SHOWROOM Classico 18'' Wide 3-Light Chandelier - Dark Rust with Fire Red Glass (403-3FR)
- ELK SHOWROOM Carelina 3-Light Chandelier in Tiffany Bronze (70005-3)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Wooden Barrel 19'' Wide 6Light Chandelier, Oil Rubbed Bronze (33364/6)
- ALADDIN LIGHT LIFT Standard Mount All300 (ALL300)
- Elk Showroom Chandeliers