Shop All Semi-Flushmount Lights
Elk Showroom
Neville 20'' Wide 4Light Semi Flush Mount, Charcoal Black
Mfr # 89704/4
Zoro # G108433165
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Series Neville
- Glass Color Off White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89704/4
- Zoro # G108433165
- UPC # 748119155975
- Country of Origin China
- Category Semi-Flushmount Lights
Details
Fixture Series | Neville |
Item | Semi Flush Mount |
Finish | Charcoal Black |
Glass Color | Off White |
Description
The Neville collection offers updated traditional silhouettes The chandeliers feature swooping metal arms, with or without a shade, and all pieces are defined a wood tone center column
- •20in W x 20in D x 16.25in H
- •Item available in charcoal black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ADVANCE ICN4S5490C2LSG35I (WW-R061-9)
- HHIP Led Goose Neck Work Light On Magnetic Base - 18 1/2" Flexible Shaft (8401-0445)
- ACCESS LIGHTING Cafe Dual Mount, 1 Light LED Wall Or Ceiling Spotlight, Antique Brushed Brass Finish, Steel (72010LEDDLP-ABB)
- ILB GOLD Bulb, HID Mercury Self Ballasted, Replacement For Donsbulbs, Ble-150Cs-115/M (BLE-150CS-115/M)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Brushed Gold (89463/3)
- ELK SHOWROOM Wentworth 17'' Wide 3Light Semi Flush Mount, Matte Black (89443/3)
- NUVO Fixture Led Flush 11In White (62/746)
- PROGRESS LIGHTING Kitson Collection Black One-Head Multi-Directional Track (P900013-031)
- BOSTON HARBOR Fixture Ceil 2Lt Semi/Chn Wht (F98WH02SW-1264H3L)
- VAXCEL INTERNATIONAL Vine Semi Flush Ceiling Light (CF38815OL)
- ACCESS LIGHTING Port Nine Martini, Martini LED SemiFlush, Antique Brushed Brass Finish, Seeded Glass (63146LEDDLP-ABB/SDG)
- Elk Showroom Semi-Flushmount Lights