Shop All Pendants
Elk Showroom
Muscadine Collection Pendant Earth Tone Finish, Fawn Beige
Mfr # 66397
Zoro # G408432905
product price: $383.99
/ea
Free Shipping & Returns
$383.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Height 27 in
- Width 34 in
- Lamp Type A19
- Number of Lights 6
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 66397
- Zoro # G408432905
- UPC # 2147483647
- Country of Origin Unknown
- Category Pendants
Dimensions
Height | 27 in |
Width | 34 in |
Details
Color | Beige |
Lamp Type | A19 |
Number of Lights | 6 |
Light Type | Medium - E26 |
Item | Pendant |
Finish | Beige |
Material | Metal |
Series | Muscadine |
Watts | 60 |
Description
Muscadine Collection Pendant Earth Tone Finish Fawn Beige
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC Bulb Led A19 Day 10.6W (OM60/950CA10K10)
- MIDWEST FASTENER Ball Nickel Chain Bell Ends 30PK (64624)
- COAST CUTLERY G20 Led (19304)
- ILC Replacement For EIKO 31293121059 (31293121059)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- PROGRESS LIGHTING Litchfield Mini-Pendant (P500113-015)
- Elk Showroom Pendants