Shop All Sconces
Elk Showroom
MELA COLLECTION WALL SCONCE YELLOW BLAZE GLASS
Mfr # 102-2YW
Zoro # G608432668
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 18 in
- Finish Satin Nickel
- Length 7 in
- Lamp Watts 60
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 102-2YW
- Zoro # G608432668
- UPC # 748119102207
- Country of Origin China
- Category Sconces
Dimensions
Width | 18 in |
Length | 7 in |
Details
Finish | Satin Nickel |
Item | Sconce |
Glass Color | Yellow |
Lamp Watts | 60 |
Lamp Type | A19 |
Series | Mela |
Housing Material | Metal |
Description
MELA COLLECTION WALL SCONCE YELLOW BLAZE GLASS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 BLB BL)
- ELCO LIGHTING Koto™ Architectural LED Light Engine (ELK2127D)
- ILC Replacement for Satco F32t8/850/env replacement light bulb lamp, 25PK (F32T8/850/ENV SATCO)
- KEYSTONE TECHNOLOGIES LED Driver (KTLD-15-UV-PS300-54-VDIM-LP1)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- DESIGN TOSCANO Enlightening Freedom Bald Eagle Sculptural Electric Wall Sconce (CL80003)
- LITE SOURCE Rizzo Swing-Arm Wall (LS-16753AB)
- ACCESS LIGHTING Mona, 1 Light LED Wall Sconce, Oil Rubbed Bronze Finish, Alabaster Glass (20417LEDDLP-ORB/ALB)
- AFX Medium Base Sconce, 120 V, 6 1/4" L, 5" W (JNNS0511MBBK)
- MAXIM Glamour 2-Light 4.75" Wide Champagne / Gold Wall Sconce (26362CHPGLD)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- Elk Showroom Sconces