Shop All Pendants
Elk Showroom
Mayfield 19'' Wide 3Light Pendant, Brushed Nickel
Mfr # 17142/3
Zoro # G808432550
product price: $230.85
/ea
Free Shipping & Returns
$230.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Silver
- Height 27 in
- Length 19 in
- Width 19 in
- Lamp Type A19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 17142/3
- Zoro # G808432550
- UPC # 748119041988
- Country of Origin China
- Category Pendants
Dimensions
Height | 27 in |
Length | 19 in |
Width | 19 in |
Details
Color | Silver |
Lamp Type | A19 |
Number of Lights | 3 |
Light Type | Medium - E26 |
Style | Transitional |
Item | Pendant |
Finish | Brushed Nickel |
Watts | 60 |
Series | Mayfield |
Material | Glass |
Description
Mayfield 19'' Wide 3Light Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGNERS FOUNTAIN Bayport Dark Sky 1-Light Bronze Steel Line Voltage Outdoor Weather Resistant Post Light (31336-BZ)
- ILC Replacement for PLUSRITE MH250/U/MOG (MH250/U/MOG PLUSRITE)
- ELCO LIGHTING 2 Teak™ ICA New Construction Frame" (E2L11ICA)
- ELCO LIGHTING Electronic Low Voltage Cylinder Track Fixture (ET528CP)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Optix 3Light Linear Mini Pendant Fixture in Polished Chrome with 32 Lead Crystal (2997/3L)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ACCESS LIGHTING Champagne, Pendant, Brushed Steel Finish, White Stone Glass (28012-1R-BS/WHST)
- Elk Showroom Pendants