Shop All Outdoor Wall Lights
Elk Showroom
Maryville Gas Outdoor Wall Lantern in Aged Copper
Mfr # 7941-WPL
Zoro # G608204555
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9 in
- Height 17 in
- Length 7 in
- Series Maryville
- Finish Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 7941-WPL
- Zoro # G608204555
- UPC # 748119030906
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 9 in |
Height | 17 in |
Length | 7 in |
Details
Item | Outdoor Wall Sconce |
Series | Maryville |
Finish | Copper |
Housing Material | Metal |
Fixture Housing Color | Copper |
Description
Maryville Gas Outdoor Wall Lantern in Aged Copper
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 58768 replacement light bulb lamp (58768 SYLVANIA)
- ILC Replacement for Damar 05714a replacement light bulb lamp (05714A DAMAR)
- MAXXIMA Utility Shp Lght, LED, Frstd, 2000 lm, 2 ft. (MSL-202000F)
- LUXRITE 5/6 Inch LED Recessed Can Lights 5 CCT 2700K-5000K 14W (90W Equivalent) 1100LM Dimmable 12-Pack (LR23796-12PK)
- ELK SHOWROOM Hopkins 24'' High 1Light Outdoor Sconce, Charcoal Black (89493/1)
- ELK SHOWROOM Hopkins 1575'' High 1Light Outdoor Sconce, Charcoal Black (89490/1)
- NUVO LED Oval Bulk Head Fixture, Black Finish with White Glass (62/1391)
- WESTINGHOUSE One-Light Outdoor Wall Fixture Burnham ORB Honey Art Gls (6732800)
- DESIGNERS FOUNTAIN Piedmont 13in Oil Rubbed Bronze Integrated LED Outdoor Line Voltage Wall Sconce (LED33431-ORB)
- LITHONIA LIGHTING LITHONIA LED Architectural Wall Sconce (OLCS 8 DDB M4)
- EXO LED Wall Pack, 17W, 1600 lm, 5-1/4" H (LNC-7LU-5K-4-1)
- Elk Showroom Outdoor Wall Lights