Shop All Sconces
Elk Showroom
Luca 18.5'' High 1-Light Swingarm Sconce - Natural Brass and Matte Black
Mfr # 89211/1
Zoro # G008433159
product price: $298.00
/ea
Free Shipping & Returns
$298.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 18.5 in
- Width 4.75 in
- Dimmable Yes
- Fixture Voltage 120
- Finish Natural Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89211/1
- Zoro # G008433159
- UPC # 748119155876
- Country of Origin China
- Category Sconces
Dimensions
Height | 18.5 in |
Width | 4.75 in |
Length | 22.5 in |
Details
Dimmable | Yes |
Fixture Voltage | 120 |
Finish | Natural Brass |
Item | Sconce |
Glass Color | Black |
Series | Calder |
Lamp Watts | 60 |
Lamp Type | A19 |
Housing Material | Metal |
Lighting Technology | Incandescent |
Description
The Luca collection exudes a sleek midcentury design with fully adjustable shades that cast functional light in almost any desired direction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Biochrom 80-2022-94 replacement light bulb lamp (80-2022-94 BIOCHROM)
- ILC Replacement for Philips Master Pl-l 55w/865/4p replacement light bulb lamp (MASTER PL-L 55W/865/4P PHILIPS)
- GE LAMPS GE LIGHTING 375W, R40 Incandescent Heat Light Bulb (375R40/1)
- ILC Replacement for Green Energy Ar70 20W 12V SP replacement light bulb lamp (AR70 20W 12V SP GREEN ENERGY)
- PROGRESS LIGHTING 1-Light Sconce, 100 W, White (P7112-30)
- PROGRESS LIGHTING Beam Collection One-Light LED Wall Bracket (P710049-129-30)
- ELK HOME Luca 9'' High 1-Light Sconce - Natural Brass (89210/1)
- ELK LIGHTING Logansport 1-Light Outdoor Wall Lamp in Hazelnut Bronze (45072/1)
- ACCESS LIGHTING Cassi, 2 Light Wall Sconce, Matte Black Finish, Opal Glass (20416-MBL/OPL)
- MAXIM LIGHTING Bristol 1-Light Sconce (12091SWAR)
- DWELED Blok LED Wall Sconce (WS-256)
- Elk Showroom Sconces