Shop All Pendants
Elk Showroom
Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass
Mfr # PF1000/1-LED-BN-S
Zoro # G608433689
product price: $186.00
/ea
Free Shipping & Returns
$186.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Height 6 in
- Width 5 in
- Number of Lights 1
- Shade Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # PF1000/1-LED-BN-S
- Zoro # G608433689
- UPC # 748119073149
- Country of Origin Unknown
- Category Pendants
Dimensions
Height | 6 in |
Width | 5 in |
Details
Color | Blue |
Number of Lights | 1 |
Shade Material | Glass |
Item | Mini Pendant |
Finish | Blue |
Series | Low Voltage |
Lighting Technology | LED |
Material | Metal |
Watts | 6 |
Description
Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS Fluorescent Lamp, T12, Daylight, 6500K (F72T12/D/HO)
- ILC Replacement for Damar Fm13t2/830 Euro Fluorescent replacement light bulb lamp (FM13T2/830 EURO FLUORESCENT DAMAR)
- ILC Replacement For LIGHT BULB LAMP, F40T8TL835ALTOTG (F40T8/TL835/ALTO-TG)
- POINT LIGHTING Heliport Wind Cone, LED, AC (PWC-8061L-AC-ON-FF)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- WESTINGHOUSE Pendant 60W Iron Hill 11In ORB High-Lights Clear Seeded Glass (6116600)
- Elk Showroom Pendants