Shop All Pendants
Elk Showroom
Low Voltage 5'' Wide 1Light Mini Pendant, Brushed Nickel
Mfr # PF1000/1-LED-BN-AS
Zoro # G908433808
product price: $270.00
/ea
Free Shipping & Returns
$270.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 6 in
- Length 5 in
- Width 5 in
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # PF1000/1-LED-BN-AS
- Zoro # G908433808
- UPC # 748119067766
- Country of Origin China
- Category Pendants
Dimensions
Height | 6 in |
Length | 5 in |
Width | 5 in |
Details
Color | Brown |
Number of Lights | 1 |
Style | Modern/Contemporary |
Item | Mini Pendant |
Finish | Brown |
Material | Glass |
Series | Low Voltage |
Description
Low Voltage 5'' Wide 1Light Mini Pendant Brushed Nickel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMARK Led 120-277 4B Cutoff Bronze Stock, 32W (WPL4BC)
- PELICAN Industrial Headlamp, LED, Yellow, IPX4 (2755CC)
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 45W, 6378 lm (FEML486000LMIMAFLWD MVOLT GZ10 50K 80CRI)
- ILC Replacement for Damar Qh500t3/cl 115/125v replacement light bulb lamp (QH500T3/CL 115/125V DAMAR)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ET2 Palla 16" LED Pendant (E24924-DGCOF)
- Elk Showroom Pendants