Shop All Bathroom Mirrors
Elk Showroom
LED Wall Mirror, 24x30
Mfr # LM3K-2430-BL4
Zoro # G608210105
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 24 in
- Color Silver
- Material Glass
- Length 1.8 in
- Height 30 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # LM3K-2430-BL4
- Zoro # G608210105
- UPC # 881274001692
- Country of Origin China
- Category Bathroom Mirrors
Dimensions
Width | 24 in |
Length | 1.8 in |
Height | 30 in |
Details
Finish | Silver |
Color | Silver |
Material | Glass |
Item | Mirror |
Description
5mm Silver, copperfree mirror, LED back lit 3000K, Touch sensor dimmer 0100, Defogger, Vertical or horizontal mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Wax Thermo-Element 1/2 Starlig (47111000)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- MACCOURT 36x24x8 Plas Util Tub (ST3608)
- ZORO SELECT Hex Bushing, Aluminum, 3/4 x 1/2 in (ZUSA-PF-9399)
- BOBRICK Bobrick Channel-Frame Mirror - 18inW x 24inH - (B-165 1824)
- KETCHAM 36" "H x 30" "W, Frosted Glass Edge Mirror, LED Mirror, Aluminium (LUM-3036)
- KETCHAM 36" "H x 24" "W, Frosted Glass Edge Mirror, LED Mirror (ELL-2436P)
- MIRREDGE 1-1/2" W, White Acrylic Seam Plates (42502)
- MIRREDGE 1-1/2" W, Mirror Mirror Installation Kit (24400)
- EUROFASE Cerissa Modern LED Mirror, 1-Light, Rectangle, Dimmable, Black (44281-014)
- ACCESS LIGHTING Peninsula, LED Mirror, Mirror Glass (71005LED-MIR)
- Elk Showroom Bathroom Mirrors