Shop All Sconces
Elk Showroom
Kidshine 1Light Sconce Automobiles in white
Mfr # 60040-1
Zoro # G708432803
product price: $61.49
/ea
$61.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 5 in
- Finish White
- Glass Color White
- Length 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 60040-1
- Zoro # G708432803
- UPC # 830335012542
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Width | 5 in |
Length | 6 in |
Details
Finish | White |
Item | Sconce |
Glass Color | White |
Housing Material | Metal |
Lamp Type | A19 |
Lamp Watts | 100 |
Series | Kidshine |
Description
Kidshine 1Light Sconce Automobiles in white
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMAX LIGHTING LED, Platter Round Light, 15 x 1 Bronze (LED-SM15DL-BZ)
- METALUX Lm General Dist 5000K Wet Loc, 4Vt3 6000 (4VT3-LD5-6-G-UNV-L850-CD1-U)
- ILC Replacement For SATCO S29439 (S29439)
- CELEBRATIONS LED C9 WW 75CT (47770-71)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- ACCESS LIGHTING Archi, 1 Light Wall Sconce Vanity, Brushed Steel Finish, Opal Glass (50175-BS/OPL)
- CRYSTORAMA Antique Gold Layla 1 Light Wall Sconce (541-GA)
- MAXIM LIGHTING Divine 2-Light Wall Sconce (38409CLHR)
- LITHONIA LIGHTING Lithonia Lighting OVWP Sconce LED Sconce W/ Photocell, 4000K, 1200 Lumens, White (OVWP-LED-40K-120-PE-DDB-M4)
- Z-LITE Emily 1 Light Wall Sconce, Rubbed Brass & Off White (3033-1S-RB)
- Z-LITE Soriano 1 Light Wall Sconce, Matte Black & Heritage Brass (728-1S-MB-HBR)
- Elk Showroom Sconces