Shop All Sconces
Elk Showroom
Kidshine 1Light Sconce At the Zoo in White
Mfr # 60080-1
Zoro # G608432798
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10 in
- Width 5 in
- Finish White
- Glass Color White
- Lamp Watts 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 60080-1
- Zoro # G608432798
- UPC # 830335012580
- Country of Origin China
- Category Sconces
Dimensions
Height | 10 in |
Width | 5 in |
Length | 6 in |
Details
Finish | White |
Item | Sconce |
Glass Color | White |
Lamp Watts | 100 |
Lamp Type | A19 |
Series | Kidshine |
Housing Material | Metal |
Description
Kidshine 1Light Sconce At the Zoo in White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EXTREME MAX Extreme Max 5001.5523 144-Stud Track Pack with Round Backers - 1.40" Stud Length (5001.5523)
- NUVO LIGHTING 2-Light LED Large Up and Down Sconce Fixture Black Finish 20W 120/277V (62/1144R1)
- FEIT ELECTRIC Bulb Fluor Clr 4Pn Cwht T9 32W (FC12T9/CW)
- ILC Replacement for Sylvania 20576 replacement light bulb lamp (20576 SYLVANIA)
- ELK SHOWROOM Wooden Barrel 10'' High 2Light Sconce, Satin Brass (33370/2)
- Z-LITE Willow 1 Light Wall Sconce, Olde Bronze & Clear Outside with Matte Opal Inside (426-1S-OB)
- VAXCEL Sierra 1L Sconce Black Walnut (W0266)
- AFX Curve 36'' LED Overbed Wall Light - Satin Brass (CURB36L30ENSB)
- AFX LED Sconce, 120 V, 3 7/8" L, 5" W (CSSS0416L30D1SN)
- ACCESS LIGHTING Artemis, 1 Light Wall Sconce, Brushed Steel Finish, Opal Glass (20440-BS/OPL)
- VAXCEL INTERNATIONAL Walsh 7In. Outdoor Wall Light (T0199)
- Elk Showroom Sconces