Shop All Pendants
Elk Showroom
Julian 14'' Wide 1Light Pendant, Brushed Gold
Mfr # 89915/1
Zoro # G908433372
product price: $278.00
/ea
Free Shipping & Returns
$278.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gold
- Height 10.5 in
- Length 14 in
- Width 14 in
- Lamp Type G40
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89915/1
- Zoro # G908433372
- UPC # 748119156477
- Country of Origin China
- Category Pendants
Dimensions
Height | 10.5 in |
Length | 14 in |
Width | 14 in |
Details
Color | Gold |
Lamp Type | G40 |
Voltage | 120 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Style | Transitional |
Shade Material | Glass |
Item | Pendant |
Finish | Brushed Gold |
Glass Color | Clear |
Series | Julian |
Lighting Technology | Incandescent |
Watts | 100 |
Material | Metal |
Dimmable | Yes |
Description
The Julian vanity and flush mount collection features simple wide glass dome shades, mounted in a range of metal shades Select different bulb styles to customize the look of this versatile style
- •14in W x 14in D x 10.5in H
- •Item available in brushed gold
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIGHTSTICK Intrinsically Safe Headlamp (XPP-5453G)
- GE LAMPS LED Lamp, PL Horizontal, 4000K Bulb Color (LED9G24Q-H/840)
- LITHONIA LIGHTING LED Parking Garage Light, 46W, 5000k (DSXPG LED 20C 700 50K ASY MVOLT DWHXD)
- SCRUBBING BUBBLES FRESH BRUSH REFILL 10PK (00090)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Brushed Gold (EC89824/4)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Ridley 1Light Pendant in Oil Rubbed Bronze with Smoke Plated Beehive Glass (56550/1)
- ELK SHOWROOM FERRO COLLECTION ROUND FORGED IRON, UP AND (3096/1)
- ELK SHOWROOM JULIA MINI PENDANT (805-CAB)
- Elk Showroom Pendants