Shop All Chandeliers
Elk Showroom
Joanie 34'' Wide 6Light Linear Chandelier, Old Bronze
Mfr # EC89695/6
Zoro # G508433482
product price: $358.00
/ea
Free Shipping & Returns
$358.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Finish Old Bronze
- Lamp Type B10
- Glass Color No Shade
- Style Transitional
- Lighting Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # EC89695/6
- Zoro # G508433482
- UPC # 60646075251
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 12.75 in |
Length | 14 in |
Width | 34 in |
Details
Item | Chandelier |
Housing Finish | Old Bronze |
Lamp Type | B10 |
Glass Color | No Shade |
Style | Transitional |
Lighting Technology | Incandescent |
Dimmable | Yes |
Watts | 60 |
Number of Lights | 6 |
Material | Metal |
Color | Bronze |
Series | Joanie |
Voltage | 120 |
Light Type | Candelabra - E12 |
Housing Material | No Shade |
Description
The Joanie Island Light makes a bold statement An open metal lanternstyle frame surrounds two rows of candles, six in total Display this linear chandelier over a kitchen island, dining table or game table for maximum impact
- •34in W x 14in D x 12.75in H
- •The Joanie Island Light has open metal lantern-style frame surrounding two rows of candles, six in total.
- •Painted birch look candle covers
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •This is a hardwired, ceiling mounted fixture
- •Professional installation recommended
- •Intended for indoor use only
- •Can be installed on a sloped or vaulted ceiling
- •The lighting comes with a convenient installation pack to make it easy to install
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 60bt15/hal/cl Outlawed, Replaced BY replacement light bulb lamp (60BT15/HAL/CL OUTLAWED, REPLACED BY SYLVANIA)
- GE LAMPS LED Lamp, 12.0W, Cool White, PK2 (LED12LS2/827)
- FEIT ELECTRIC BULB FLUO T5 G5 21"" 13W (F13T5/CW/RP)
- PRIME Timer Outdr 24Hr W/2Out (TNOLED02-RC)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Ulla 28'' Wide 8Light Chandelier, Antique White (EC89875/8)
- ELK SHOWROOM Olivissa Collection 9Light Chandelier in a Bronzed Silver Finish (2706/6+3)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Milla 32'' Wide 5Light Chandelier, Charcoal Black (52228/5)
- ELK SHOWROOM Rydell 245'' Wide 5Light Chandelier, Brushed Gold and Rattan (EC89756/5)
- MAXIM Wings 6-Light Chandelier (11656BKSBR)
- Elk Showroom Chandeliers