Shop All Chandeliers
Elk Showroom
Ironton 18'' Wide 4Light Chandelier, Vintage Rust
Mfr # 65116-4
Zoro # G508432829
product price: $637.99
/ea
Free Shipping & Returns
$637.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Type B11
- Material Metal
- Watts 60
- Number of Lights 4
- Width 18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 65116-4
- Zoro # G508432829
- UPC # 830335014829
- Country of Origin China
- Category Chandeliers
Dimensions
Height | 26 in |
Width | 18 in |
Length | 18 in |
Details
Item | Chandelier |
Housing Finish | Vintage Rust |
Lamp Type | B11 |
Color | Black |
Material | Metal |
Watts | 60 |
Number of Lights | 4 |
Series | Ironton |
Light Type | Candelabra - E12 |
Style | Transitional |
Description
Ironton 18'' Wide 4Light Chandelier Vintage Rust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 2 LED Round Reflector" (ERT210CT5W)
- ILC Replacement for Bulbrite 770606 replacement light bulb lamp (770606 BULBRITE)
- MAXIM Wings 1-Light Wall Sconce (11651BKSBR)
- TANK007 LIGHTING TANK007 Lighting TC01 U2 T6 Rechargeable Flashlight; 420Lm (TC01 U2)
- ELK SHOWROOM Winter's Spray 39'' Wide 8Light Chandelier, Polished Chrome (46782/8)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Sapphire Blue (419-5+3S-DR)
- ELK SHOWROOM Kingston 5-Light Chandelier in An English Brass Finish (8213/5)
- ELK SHOWROOM 2 Tier Chandelier (89461)
- ELK SHOWROOM Chandelier (81204)
- ELK SHOWROOM Arco Baleno 23'' Wide 8-Light Chandelier - Dark Rust with Purple Velvet (419-5+3PV-DR)
- WAREHOUSE OF TIFFANY Monet 4 Lights Black Finished 17 in. Crystal Round Chandelier (320437)
- Elk Showroom Chandeliers