Shop All Pendants
Elk Showroom
Insulator Glass 1Light Pendant in Oiled Bronze
Mfr # 66819-1
Zoro # G608432835
Free Shipping & Returns
$200.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 11 in
- Width 10 in
- Lamp Type A19
- Number of Lights 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Elk Showroom
- MFR # 66819-1
- Zoro # G608432835
- UPC # 830335016779
- Country of Origin China
- Category Pendants
Dimensions
Height | 11 in |
Width | 10 in |
Details
Color | Black |
Lamp Type | A19 |
Number of Lights | 1 |
Light Type | Medium - E26 |
Item | Mini Pendant |
Finish | Oiled Bronze |
Watts | 100 |
Series | Insulator Glass |
Material | Metal |
Description
Insulator Glass 1Light Pendant in Oiled Bronze
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Color Changing 60 Watt Equivalence (OM60DM/6WYCA/2)
- LUXRITE Goof Trim Ring for 4 Inch Ceiling Lightss Outer Diameter 5.75" Inner Diameter 4.25" Metal 4-Pack (LR41021-4PK)
- ILB GOLD Incandescent Bulb, Replacement For Donsbulbs 6S6-30V (6S6-30V)
- ILC Replacement for Osram Sylvania UPC 046135547263 replacement light bulb lamp (UPC 046135547263 OSRAM SYLVANIA)
- ELK SHOWROOM Jewel 7'' Wide 1-Light Mini Pendant - Tiffany Bronze (028-TB)
- ELK SHOWROOM Ciotola 6'' Wide 1Light Mini Pendant, Satin Nickel (LCA401-7-16M)
- ELK SHOWROOM Leo 22'' Wide 4Light Pendant, Brushed Gold (89845/4)
- ELK SHOWROOM Low Voltage LED Collection 1Light Mini Pendant in Brushed Nickel with Sapphire S Glass (PF1000/1-LED-BN-S)
- ELK SHOWROOM Emmett 17'' Wide 4Light Pendant, Matte Black (EC89804/4)
- ELK SHOWROOM Calabria 9'' Wide 1Light Mini Pendant, Weathered Zinc (15555/1)
- QUOIZEL Sullivan 1-Light Matte Black Mini Pendant (QPP5352MBK)
- Elk Showroom Pendants