Shop All Outdoor Wall Lights
Elk Showroom
Hopkins 24'' High 1Light Outdoor Sconce, Charcoal Black
Mfr # 89493/1
Zoro # G808204768
product price: $318.00
/ea
Free Shipping & Returns
$318.00
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Voltage 120
- Width 7.25 in
- Length 9 in
- Series Hopkins
- Light Technology Incandescent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89493/1
- Zoro # G808204768
- UPC # 748119156965
- Country of Origin China
- Category Outdoor Wall Lights
Dimensions
Width | 7.25 in |
Height | 24 in |
Length | 9 in |
Details
Item | Outdoor Wall Sconce |
Voltage | 120 |
Series | Hopkins |
Light Technology | Incandescent |
Watts | 100 |
Lens Material | Glass |
Finish | Charcoal Black |
Glass Color | Clear |
Fixture Housing Color | Black |
Lamp Type | T10 |
Type | Medium - E26 |
Housing Material | Metal |
Description
The Hopkins collection of outdoor lighting includes sconces, hanging lights and post lights The streamlined cylindrical lantern shape features an aluminum cage, clear glass and simple modern hook design at the top and bottom
- •7.25in W x 9in D x 24in H
- •Item available in charcoal black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •Professional installation recommended
- •Rated for outdoor use
- •All mounting and installation instructions are included in the package for quick and easy installation
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NUVO 2-Light - 10in. - Flood-Light Exterior - PAR38 with Adjustable Swivel & Motion Sensor - White Finish (SF76-502)
- SYLVANIA 39 W, T5, Miniature Bi-Pin (G5) (FP39/830/HO/ECO)
- LITHONIA LIGHTING Tenon Mount Slipfitter (FTSU)
- NEBO FRANKLIN DUAL Dual Work Light and Spot Light, 2200 mAh, LithiumIon Battery, LED Lamp, 8 hr Run Time (NEB-WLT-0022)
- ELK SHOWROOM Hopkins 1575'' High 1Light Outdoor Sconce, Charcoal Black (89490/1)
- NUVO 1-Light - Landscape Flood - PAR38 Flood -Dark Bronze Finish (SF76-648)
- AFX Remy 10-in. Outdoor LED Wall Sconce, White (REMW0610LAJMVWH)
- TRANS GLOBE One Light Black Frosted Round Sunburst Ribbing Glass Marine Light (4120 BK)
- LITHONIA LIGHTING LED Size 1 Wallpack (TWX1 LED P2 40K MVOLT PE DDBTXD)
- NUVO 1-Light - 8in. - Utility Wall Mount - With White Glass Globe - Satin Aluminum Finish (SF77-139)
- DABMAR LIGHTING 13W & 120V DL-S13-GU24 Fiberglass Open Face Step Light - Black (FG2005-B)
- Elk Showroom Outdoor Wall Lights