Shop All Post Lighting
Elk Showroom
Hopkins 2075'' High 1Light Outdoor Post Light, Charcoal Black
Mfr # 89496/1
Zoro # G108204741
product price: $317.99
/ea
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Charcoal Black
- Glass Color Clear
- Bulb Type T10
- Bulb Base Type Medium - E26
- Indoor/Outdoor Usage Outdoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Elk Showroom
- MFR # 89496/1
- Zoro # G108204741
- UPC # 748119156996
- Country of Origin China
- Category Post Lighting
Dimensions
Length | 7.5 in |
Height | 20.75 in |
Width | 7.5 in |
Details
Item | Post Light |
Finish | Charcoal Black |
Glass Color | Clear |
Bulb Type | T10 |
Bulb Base Type | Medium - E26 |
Indoor/Outdoor Usage | Outdoor |
Voltage | 120 |
Watts | 100 |
Dimmable | Yes |
Color | Black |
Housing Material | Metal |
Series | Hopkins |
Lens Material | Glass |
Lighting Technology | Incandescent |
Number of Lamps | 1 |
Description
The Hopkins collection of outdoor lighting includes sconces, hanging lights and post lights The streamlined cylindrical lantern shape features an aluminum cage, clear glass and simple modern hook design at the top and bottom
- •7.5in W x 7.5in D x 20.75in H
- •Item available in charcoal black
- •Meets United States UL Underwriters Laboratories & CSA Canadian Standards Association Product Safety Standards
- •1 year limited warranty
- •Professional installation recommended
- •Rated for outdoor use
- •All mounting and installation instructions are included in the package for quick and easy installation
- •Can be used in WET Locations, ETL Approved in US and Canada
- •Fully dimmable when used with a dimmer bulb and compatible dimmer switch (not included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek 546-B (546-B)
- NEWHOUSE LAMP CLAMP LED BLK3W 22"" (NHCLP-LED-BLK)
- NEBO 2500 Lumen AA Handheld Flashlight (NEB-FLT-1032)
- LUMAPRO LUMAPRO 10W, T6 Miniature Incandescent Light Bulb (C248-1)
- DARE POST STEP IN 48"" (2400)
- PROGRESS LIGHTING Roman Coach 1-Light Post Lantern, 100 W, Black (P6417-31)
- ACCLAIM LIGHTING Post Mount Light, Matte Black, 1-Light (87BK)
- TRANS GLOBE 1Lt Post Lantern-Md-Seeded Gla (40383 RT)
- Z-LITE Aspen 1 Light Outdoor Pier Mounted Fixture, Black And Clear Seedy (554PHMS-SQPM-BK)
- PROGRESS LIGHTING Outdoor 12 Foot Commercial Grade Aluminum Post, Black (P5394-31)
- Z-LITE Beacon 3 Light Outdoor Post Mount Fixture, Oil Rubbed Bronze & Clear Beveled (568PHXLS-ORB)
- Elk Showroom Post Lighting